Motion
201910025

ATA Tools Inc
201910025

201910025 HSS-XE UNCOATED ANNULAR CUTTER
MI ITEM #11072948
MFR #201910025
List Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATA Tools Inc
201910025

201910025 HSS-XE UNCOATED ANNULAR CUTTER
MI ITEM #11072948
MFR #201910025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.76/each for your price

Overview

Mfr description
201910025 HSS-XE UNCOATED ANNULAR CUTTER
  • Gold-Drill Line 30
  • HSS-XE

Specifications

  • Cutting Depth
    1.0000 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon
  • Overall Length
    3.5 cm
  • Country of Origin
    CN
  • Depth of Cut
    1.0000 in
  • Bit Material
    HSS-XE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text