Motion
201920015

ATA Tools Inc
201920015

201920015 HSS-XE UNCOATED ANNULAR CUTTER
MI ITEM #11072995
MFR #201920015
Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATA Tools Inc
201920015

201920015 HSS-XE UNCOATED ANNULAR CUTTER
MI ITEM #11072995
MFR #201920015

Mfr description
201920015 HSS-XE UNCOATED ANNULAR CUTTER
  • Gold-Drill Line 55
  • HSS-XE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.00/each

Specifications

Dimensions

  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    3.5 cm
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    HSS-XE
  • Country of Origin
    CN
  • Material
    High Speed Steel
  • Shank Type
    Weldon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)