Motion
40,1800,TEFC,324T,3/60/460

MARATHON ELECTRIC
40,1800,TEFC,324T,3/60/460

1800 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure
MI ITEM #11077171
MFR #40,1800,TEFC,324T,3/60/460
Price$6,569.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
40,1800,TEFC,324T,3/60/460

1800 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure
MI ITEM #11077171
MFR #40,1800,TEFC,324T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,569.16/each

Specifications

Dimensions

  • Frame Size
    324T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
324TTFCD6526 40HP 1800RPM 324T MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought