Motion
FL12DU
Plain Linear Bearing - FL Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #11077242
MFR #FL12DU
Your Price$62.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FL Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #11077242
MFR #FL12DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.73/each(List $72.14)

Overview

Mfr description
FL12DU BRG 0.750 W/2 U/D

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text