Motion
19013
Tool Lanyards & Attachment - Size: Extended
MI ITEM #11077287
MFR #19013
Your Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyards & Attachment - Size: Extended
MI ITEM #11077287
MFR #19013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.36/each(List $18.81)

Overview

Mfr description
19013 TOOL,LANYARD, SQUIDS 3100EXT TOOL,
  • The Squids® 3100 Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. Available in two sizes: Standard and Extended. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.

Specifications

  • Size
    Extended
  • Weight
    0.22 lb
  • Color
    Lime
  • Description
    3100 Extended Lime Single Carabiner Tool Lanyard - 10lbs
  • Features & Benefits
    The Squids® 3100 Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. Available in two sizes: Standard and Extended. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
  • Group & Class
    Lanyards
  • Height
    11.25 in
  • Includes
    1 Lanyard
  • Length
    4 in
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • UPC_NO
    720476190134
  • Width
    1 in
  • Accessory Type
    Tool Lanyard - Carabiner and Cinch Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text