Motion
5,1800,TEFC,184T,3/60/575

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/575

1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure
MI ITEM #11077339
MFR #5,1800,TEFC,184T,3/60/575
Your Price$1,111.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,1800,TEFC,184T,3/60/575

1800 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure
MI ITEM #11077339
MFR #5,1800,TEFC,184T,3/60/575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,111.75/each(List $1,278.51)

Overview

Mfr description
184TTFCD6030 (GT1113A) 5,1800,TEFC,184T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184T
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text