Motion
33944
33944 SPIN-ON FUEL FILTER
MI ITEM #11077552
MFR #33944
Price$148.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33944 SPIN-ON FUEL FILTER
MI ITEM #11077552
MFR #33944

Mfr description
33944 SPIN-ON FUEL FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.74/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Thread Size
    2-1/4-12 in

Details

  • Filter Design
    Spin-On Fuel Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)