Motion
505-L
Seamless Knit ATA® Blended Glove with Nitrile Coated Flat Grip on Palm & Fingers
Mi Item #11081114
MFR #505-L
Price$14.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ATA® Blended Glove with Nitrile Coated Flat Grip on Palm & Fingers
Mi Item #11081114
MFR #505-L

Mfr description
505-L COATED CUT RESISTANT GLOVES ANSI 4
  • ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.75/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Blended Glove with Nitrile Coated Flat Grip on Palm & Fingers
  • Description Keyword
    Cut Resistant Gloves
  • Features
    ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
  • Grip Pattern
    Flat
  • Manufacturer Upc Number
    616314642593
  • Spec Sheet
  • UPC_NO
    616314642593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)