Overview
Mfr description
505-M COATED CUT RESISTANT GLOVES ANSI 4
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Seamless knit construction provides comfort without sacrificing dexterity
- Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- Glove SizeM
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended Glove with Nitrile Coated Flat Grip on Palm & Fingers
- UPC_NO616314642609
- Manufacturer Upc Number616314642609
- Description KeywordCut Resistant Gloves
- SizeM
- Grip PatternFlat
- Spec Sheet
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data