Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 3
- Ansi Isea Tear Resistance LevelLevel 4
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaPalm and Fingers
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialATA | nylon blend with Foam Nitrile Coating
- Coating StyleFoam Nitrile
- ColorYellow
- Construction DescriptionSeamless Knit Construction with Foam Nitrile Palm and Finger coating
- Country of OriginVietnam
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Blended Glove with Nitrile Coated Flat Grip on Palm & Fingers
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceC
- EN388EN388 4X42C
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFlat
- Grip TypeFoam
- Group & ClassA3
- HandPair
- Hand TypePair
- Liner/Shell Materialnylon blend | Polykor
- Manufacturer Catalog Number505-XL
- Manufacturer Upc Number616314642623
- MaterialATA, Polykor, nylon blend
- Material TypeATA, Polykor, nylon blend
- Other Standards MetEN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- Series505
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO616314642623
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)