Overview
Mfr description
CS7GY-18AC CUT RESISTANT SLEEVE
- HPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
- Antimicrobial fibers are food safe and helps to prevent odors and bacterial growth for longer wear between laundering
- Lightweight, seamless construction for a soft and comfortable feel
- Good washability can be washed in soap and water or dry cleaned
- Made in the USA
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorGray
- DescriptionSingle-Ply High Performance Polyester Fiber Blended Sleeve with Antimicrobial Fibers
- Manufacturer Upc Number616314624520
- UPC_NO616314624520
- Description KeywordCut Resistant Sleeve
- FeaturesHPPE blended fiber is cool wearing and provides excellent cut protection and outstanding wearer comfort
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data