Specifications
Dimensions
- Glove SizeM or Size 8
- SizeM
Details
- Application• Warehousing and Package Handling • Construction Applications • Transportation • Railyard • Mining • Cold Storage
- ColorWhite
- Country of OriginUS
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Filament Polyester Glove - Light Weight
- Description KeywordProtection From Cold
- Manufacturer Upc Number616314652585
- Material TypeGeneral Purpose Gloves
- TypeJersey Glove
- UPC_NO616314652585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)