Specifications
Dimensions
- Glove SizeXXL or Size 11
- Men'S Size2XL
- Size2XL
Details
- Ansi Isea Abrasion Resistance LevelLevel 1
- Ansi Isea Cut Resistance LevelLevel 3
- ApplicationsAutomotive Applications, Machine Operations, Metal Fabrication, Plastic Molding
- Coated AreaUncoated
- CoatingUncoated
- Coating CoverageUncoated
- Coating StyleUncoated
- ColorGreen
- Construction DescriptionSeamless knit
- Country of OriginUnited States
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ / Elastane Blended Glove - Light Weight
- Description KeywordCut Resistant Gloves
- FeaturesATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA3
- Liner/Shell MaterialElastane Blended
- Manufacturer Catalog NumberM530-XXL
- Manufacturer Upc Number616314629389
- MaterialATA Hide-Away, Elastane Blended
- Material TypeATA Hide-Away, Elastane Blended
- Other Standards MetASTM D3884-09, ASTM F2992-15
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesKut Gard
- Spec Sheet
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314629389
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)