Specifications
Dimensions
- Size18
Details
- Description KeywordCut Resistant Sleeve
- Manufacturer Upc Number616314627200
- Product TypeProtective Sleeves
- Spec Sheet
- UPC_NO616314627200
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)