Motion
MTATA/GYC-CC-M
Ata Technology Glove - Uncoated - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #11081146
MFR #MTATA/GYC-CC-M
Price$8.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ata Technology Glove - Uncoated - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #11081146
MFR #MTATA/GYC-CC-M

Mfr description
MTATA/GYC-CC-M CUT RESISTANT GLOVES ANSI
  • ATA® loop-out Terry glove provides good cut and abrasion resistance and excellent grip in oily applications
  • 24 oz. Loop-out terry loops increase wearer comfort by adding cushion to the hand and protection against incidental heat contact
  • Continuous cuff provides a seamless solution; with no seams to rub or chafe, wearers experience greater comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Material Weight
    24 oz/yd2
  • Men'S Size
    M
  • Size
    M

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Terry Cloth Seamless Knit ATA® Hide-Away™ Blended Glove - 24 oz
  • Description Keyword
    Cut Resistant Gloves
  • Features
    ATA® loop-out Terry glove provides good cut and abrasion resistance and excellent grip in oily applications
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    ATA Hide-AwayTM Blended
  • Manufacturer Catalog Number
    MTATA/GYC-CC-M
  • Manufacturer Upc Number
    616314632389
  • Material
    ATA Hide-AwayTM Blended
  • Material Type
    ATA Hide-AwayTM Blended
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    ATA
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
  • UPC_NO
    616314632389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)