Motion
DG4V-3-8C-VM-FW-H7-61-EN614

VICKERS BY DANFOSS
DG4V-3-8C-VM-FW-H7-61-EN614

Hydraulic Directional Control Valve - Solenoid Actuation, Sol A port A;Sol B port B, NG6 (D03) Valve, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #11081237
MFR #DG4V-3-8C-VM-FW-H7-61-EN614
Price$704.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-8C-VM-FW-H7-61-EN614

Hydraulic Directional Control Valve - Solenoid Actuation, Sol A port A;Sol B port B, NG6 (D03) Valve, 80 L/min, 21.134 gpm Max Flow, 24 V dc Coil
Mi Item #11081237
MFR #DG4V-3-8C-VM-FW-H7-61-EN614

Mfr description
DG4V-3-8C-VM-FW-H7-61-EN614
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$704.00/each

Specifications

Dimensions

  • Overall Height
    3.5700 in, 90.68 mm
  • Overall Length
    8.6600 in, 219.96 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    24 V dc
  • Electrical Connection
    Flying lead 1/2 in NPT housing
  • Electrical Connector Type
    Conduit Box with 1/2 in NPT
  • Flow Direction
    Sol A port A;Sol B port B
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    80 L/min, 21.134 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High performance
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P connected to T with an open crossover path, Tandem center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Flying Lead 1/2 in NPT Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)