Overview
Mfr description
305-EH-3100-5X ANSI TYPE R CLASS 3 AR/FR
- Ideal for construction, transportation, municipalities, shipping and warehousing, and anywhere hi-visibility apparel is necessary.
Specifications
- Size5XL
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data