Motion
311-1655-BK/2X
ANSI Type 0 Class 1 Short Sleeve T-Shirt
Mi Item #11081327
MFR #311-1655-BK/2X
Price$28.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type 0 Class 1 Short Sleeve T-Shirt
Mi Item #11081327
MFR #311-1655-BK/2X

Mfr description
311-1655-BK/2X ANSI TYPE 0 CLASS 1 SHORT
  • ANSI/ISEA 107 Class 1
  • Lightweight, high performance 2-Layer breathable moisture removal fabric that keep wearer drier, cooler and more comfortable
  • Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.56/each

Specifications

Details

  • ANSI Class
    O1
  • Color
    Black
  • Description
    Ideal for construction, transportation, municipalities, shipping and warehousing, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314381065
  • Number Of Pockets
    1
  • UPC_NO
    616314381065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)