Specifications
Details
- ANSI ClassO1
- ColorBlack
- DescriptionIdeal for construction, transportation, municipalities, shipping and warehousing, and anywhere hi-visibility apparel is necessary.
- Manufacturer Upc Number616314377167
- Number Of Pockets1
- UPC_NO616314377167
Overview
Mfr description
311-1655-BK/XL ANSI TYPE 0 CLASS 1 SHORT
- ANSI/ISEA 107 Class 1
- Lightweight, high performance 2-Layer breathable moisture removal fabric that keep wearer drier, cooler and more comfortable
- Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates
- Resists odor and damaging ultraviolet radiation
- Breathable & flexible segmented reflective tape
- 1 chest pocket
- Black color helps hide dirt