Overview
Mfr description
312-1610B-LY/2X ANSI TYPE R CLASS 2 POLO
- ANSI/ISEA 107 Class 2
- Lightweight, high performance 2-Layer breathable moisture removal fabric that keep wearer drier, cooler and more comfortable
- Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates
- Resists odor and damaging ultraviolet radiation
- Breathable & flexible segmented reflective tape
- 1 chest pocket
- Black bottom helps hide dirt
Specifications
- Size2XL
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionIdeal for construction, transportation, municipalities, shipping and warehousing, and anywhere hi-visibility apparel is necessary.
- ANSI ClassR2
- UPC_NO616314383946
- Manufacturer Upc Number616314383946
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data