Motion
312-1610B-LY/4X
Hi-visibility Shirt - Polo, Short Sleeve, 4 XL Size, Hi-Vis Yellow Color
Mi Item #11081338
MFR #312-1610B-LY/4X
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Shirt - Polo, Short Sleeve, 4 XL Size, Hi-Vis Yellow Color
Mi Item #11081338
MFR #312-1610B-LY/4X

Mfr description
312-1610B-LY/4X ANSI TYPE R CLASS 2 POLO
  • ANSI/ISEA 107 Class 2
  • Lightweight, high performance 2-Layer breathable moisture removal fabric that keep wearer drier, cooler and more comfortable
  • Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    ANSI/ISEA 107 Class 2, 2-Layer breathable moisture removal fabric, Inner layer wicks moisture, Resists odor, UV protection, Segmented reflective tape, 1 chest pocket, Black bottom front
  • ANSI Class
    R2
  • Approval Listing Regulations
    ANSI/ISEA 107 Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, transportation, municipalities, shipping and warehousing, and anywhere hi-visibility apparel is necessary.
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314384035
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Shirt Style
    Polo
  • Sleeve Style
    Short Sleeve
  • Type
    Polo Shirt
  • UPC_NO
    616314384035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)