Overview
Mfr description
313-1650-LY/2X ANSI TYPE R CLASS 3 TWO-T
- Engineered Lightweight Polypropylene/Polyester fibers that are combined to create a lightweight breathable high performing fabric with a soft "cotton feel"
- Transfers moisture quickly and efficiently away from skin keeping wearer drier and more comfortable
- Resists odor and UV radiation
- 2" segmented reflective breathable tape with contrast
- 1 upper left chest pocket
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionIdeal for construction, municipalities, transportation, shipping and warehousing and anywhere hi-visibility apparel is necessary.
- ANSI ClassR3
- UPC_NO616314384547
- Manufacturer Upc Number616314384547
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data