Motion
313-1650-LY/5X
ANSI Type R Class 3 Two-Tone Short Sleeve T-Shirt
MI ITEM #11081436
MFR #313-1650-LY/5X
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Tone Short Sleeve T-Shirt
MI ITEM #11081436
MFR #313-1650-LY/5X

Mfr description
313-1650-LY/5X ANSI TYPE R CLASS 3 TWO-T
  • Engineered Lightweight Polypropylene/Polyester fibers that are combined to create a lightweight breathable high performing fabric with a soft "cotton feel"
  • Transfers moisture quickly and efficiently away from skin keeping wearer drier and more comfortable
  • Resists odor and UV radiation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, transportation, shipping and warehousing and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314380785
  • Number Of Pockets
    1
  • UPC_NO
    616314380785

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)