Overview
Mfr description
313-CNTSPLY-S ANSI TYPE R CLASS 3 TWO-TO
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking material
- 2" two tone tape for optimum visibility
- 1 chest pocket
- Available in hi-vis lime yellow and hi-vis orange
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionIdeal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
- ANSI ClassR3
- UPC_NO616314113604
- Manufacturer Upc Number616314113604
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data