Specifications
Details
- Product TypeArc Flash Protective Clothing Kits
Overview
Mfr description
353-EH-1000OR-S/M ANSI TYPE R CLASS 3 TW
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.