Overview
Mfr description
353-EH-1200OR-L/XL ANSI TYPE R CLASS 3 V
- Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data