Motion
353-EH-2001-LY/3X

PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/3X

Bib Overalls - Polyester Material, Yellow Color, 3X-Large Size
MI ITEM #11081644
MFR #353-EH-2001-LY/3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/3X

Bib Overalls - Polyester Material, Yellow Color, 3X-Large Size
MI ITEM #11081644
MFR #353-EH-2001-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
353-EH-2001-LY/3X ANSI CLASS E HEAVY DUT
  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Specifications

  • Garment Use
    Food Processing
  • Size
    3X-Large
  • Color
    Yellow
  • Material
    Polyester
  • Garment Type
    Bib Apron
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text