Motion
353-EH-2001-LY/4X

PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/4X

Bib Overalls - Polyester Material, Yellow Color, 4X-Large Size
Mi Item #11081645
MFR #353-EH-2001-LY/4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/4X

Bib Overalls - Polyester Material, Yellow Color, 4X-Large Size
Mi Item #11081645
MFR #353-EH-2001-LY/4X

Mfr description
353-EH-2001-LY/4X ANSI CLASS E HEAVY DUT
  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    4X-Large

Details

  • Color
    Yellow
  • Garment Type
    Bib Apron
  • Garment Use
    Food Processing
  • Material
    Polyester
  • Product Type
    Bib Overalls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)