1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/S
Bib Overalls - Polyester Material, Yellow Color, Small Size
Mi Item #
11081649
MFR #
353-EH-2001-LY/S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Coveralls and Overalls
PIP PROTECTIVE IND.PROD. 353-EH-2001-LY/S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
353-EH-2001-LY/S
Bib Overalls - Polyester Material, Yellow Color, Small Size
Mi Item #
11081649
MFR #
353-EH-2001-LY/S
Mfr description
353-EH-2001-LY/S ANSI CLASS E HEAVY DUTY
Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
Small
Details
Color
Yellow
Garment Type
Bib Apron
Garment Use
Food Processing
Material
Polyester
Product Type
Bib Overalls
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items