Specifications
Details
- Closure TypeDrawstring
- ColorBlack
- ColorsBlack
- DescriptionAdjustable 2-Layer Neck Gaiter
- Description KeywordEvaporative Cooling
- Garment TypeNeck Gaiter
- Manufacturer Upc Number616314385940
- UPC_NO616314385940
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)