Motion
393-EZ310-YEL
Adjustable 2-Layer Neck Gaiter
MI ITEM #11081688
MFR #393-EZ310-YEL
Price$6.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable 2-Layer Neck Gaiter
MI ITEM #11081688
MFR #393-EZ310-YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.46/each

Specifications

Dimensions

  • Size
    OS

Details

  • Closure Type
    Drawstring
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    Adjustable 2-Layer Neck Gaiter
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Neck Gaiter
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314385988
  • Material
    Polyester, Polypropylene
  • Package Quantity
    100
  • UPC_NO
    616314385988

Overview

Mfr description
393-EZ310-YEL ADJUSTABLE 2-LAYER NECK
  • Lightweight, 2-Layer moisture wicking fabric keeps the wearer drier, cooler and more comfortable
  • Inner layer wicks moisture away from skin and transports to outer layer where moisture evaporates
  • Resists odor and damanging ultravoilet radiation
  • Resists wind, sun and dust
  • Adjustable cord allows wearer to customize fit for comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought