Motion
25-901-600-BAR/PSI-G1/4

NOSHOK INC
25-901-600-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled
MI ITEM #11081760
MFR #25-901-600-BAR/PSI-G1/4
List Price$200.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-901-600-BAR/PSI-G1/4

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 600 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled
MI ITEM #11081760
MFR #25-901-600-BAR/PSI-G1/4

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$200.99/each for your price

Overview

Mfr description
25-901-600-BAR/PSI-G1/4 BTM CONN GAUGE
  • 2-1/2" 304 Stainless Steel Case
  • Copper Alloy Internals
  • 600 psi/bar
  • 1/4" National Pipe Thread (NPT) Male Bottom Connection Pressure Gauge with Glycerin Filled

Specifications

  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Movement
    Brass and Nylon with Highly Polished Bearing Surfaces
  • Application
    Automotive, Construction, Hydraulics & pneumatics, Power generation, Transportation, Water management
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Case Type
    Stainless Steel (SS) Case, Liquid Filled, Bottom Connection
  • Connection Locations
    Bottom
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Pressure Range
    0 to 600
  • Scale Measurement
    psi/bar Dual Scale
  • Bezel
    304 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought