Motion
6500-16-12-SS
Elbow & Straight Adapters - Swivel Elbow
Mi Item #11081951
MFR #6500-16-12-SS
Price$925.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Swivel Elbow
Mi Item #11081951
MFR #6500-16-12-SS

Mfr description
6500-16-12-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.91/each

Specifications

Dimensions

  • Thread Size 2
    1-1/16-12 UN

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Female JIC Swivel
  • Connection Type
    SAE J514 37° Flare 90° Swivel Elbow
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-1/16-12 UN
  • Manufacturer Catalog Number
    6500-16-12-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    90° Elbow
  • Type
    90° Swivel Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)