Specifications
Dimensions
- Overall Diameter1.6900 in,42.90 mm
- Width1.6900 in,43 mm
Details
- Element ApplicationPressure
- Element TypeCartridge
- Filter DesignCartridge
- Filter TypeCartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)