Motion
15Q10L56HD

DODGE
15Q10L56HD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #11082281
MFR #15Q10L56HD
List Price$1,462.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15Q10L56HD

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #11082281
MFR #15Q10L56HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,462.28/each for your price

Overview

Mfr description
15Q10L56HD REDUCER

Specifications

  • Center Distance
    1.5000 in
  • Ratio
    10:1
  • Max Input Horsepower
    1.5100 hp
  • Horsepower Rating Normal Duty
    Input 1.5100 hp, Output 1.3400 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • Style
    Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    481 in/lb;54.346 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Housing Height
    1.8700 in, 47.50 mm
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    15Q10L56HD
  • Weight
    20 lbs
  • Horsepower
    Input 1.5100 hp, Output 1.3400 hp
  • Input Style
    C-Face
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    10:1
  • Output
    1.3400 hp;0.999 kW
  • Paint Type
    Standard
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    2.2300 in;56.64 mm
  • Torque Rating (in-lb)
    481 in-lbs;54.346 Nm
  • Thermal Horsepower Rating
    Input 3.6900 hp;Output 1.3400 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    710 lbf;3158.237 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text