Motion
94006HHV-S

WATSON GLOVES
94006HHV-S

Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
MI ITEM #11082694
MFR #94006HHV-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
94006HHV-S

Leather Palm Glove with Canvas Back - S or Size 7, Cowhide Grain Leather, Thermal Lined, Beige, Hi-Vis Orange
MI ITEM #11082694
MFR #94006HHV-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94006HHV-S WINTER GLOVE
  • 3M Thinsulate™ C100 lining
  • Full-grain cowhide leather
  • “Be safe, be seen” with hi-vis safety orange nylon back
  • Reflective strip on knuckle bar
  • lip-on style safety cuff

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Beige, Hi-Vis Orange
  • Closure Type
    Safety cuff
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
  • Length
    9.5
  • Applications
    Construction, General Purpose
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought