Motion
LM-500-WF
DUAL-LAYER FACE COVER includes 3D Knit Face Cover and 3-Layer Filter
MI ITEM #11082751
MFR #LM-500-WF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUAL-LAYER FACE COVER includes 3D Knit Face Cover and 3-Layer Filter
MI ITEM #11082751
MFR #LM-500-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM-500-WF FACE COVER DARK GREY/GREY-WF
  • Adjustable nose-clip shape and fit to minimize eye glass fogging.
  • 3 dimensional seamless knit provides four way stretch to minimize gap.
  • Face contour to mimic cup style; Doesn’t collapse on face while wearing.
  • Adjustable Ear loops.
  • Face contour to mimic cup style; Doesn’t collapse on face while wearing.

Specifications

  • Filtration Standard
    ASTM F2100-19 level 3
  • Size
    Adjustable
  • Adjustable Nose Clip Or Strap
    Adjustable Nose Clip & Strap
  • Valve Type
    N/A
  • NIOSH Approval
    No
  • Color
    Gray
  • Number Of Straps
    2
  • Includes
    1 Knit face cover and 12 filters
  • Strap Material
    Elastic
  • Standards Met
    ASTM F2100 Filtration tested
  • Manufacturer Stock Number
    LM-500-WF
  • Manufacturer Upc Number
    883940398723
  • Case Quantity
    100
  • Series
    LM-500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought