Motion
96G005

GRACO INC
96G005

Lubrication Pump - Electric Pump, Grease, 2 L Compatible Container Size
Mi Item #11083164
MFR #96G005
Price$2,166.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G005

Lubrication Pump - Electric Pump, Grease, 2 L Compatible Container Size
Mi Item #11083164
MFR #96G005

Mfr description
96G005 G3 GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.45/each

Specifications

Dimensions

  • Compatible Container Size
    2 L
  • Outlet Thread Connection
    NPSF Female

Details

  • Application
    On-Road Vehicles, Off-Road Equipment
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5100 psi
  • Pump Material
    Alloy Steel, Aluminum, Amorphous Polyamide, Bronze, Buna-N, Carbon Steel, Chemically Lubricated Acetal, Nickel-Plated Alnico, Nylon, PTFE, Stainless Steel, Zinc-Plated Steel
  • Pump Type
    Electric Pump
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)