Motion
07T909 POLISHING PASTE

WALTER SURFACE TECH
07T909 POLISHING PASTE

07T909 POLISHING PASTE
MI ITEM #11084048
MFR #07T909 POLISHING PASTE
Price$123.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T909 POLISHING PASTE

07T909 POLISHING PASTE
MI ITEM #11084048
MFR #07T909 POLISHING PASTE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.32/each

Specifications

Details

  • Color
    Yellow
  • Compound Grade
    2000-2500
  • Compound Type
    Paste
  • Container Capacity
    1,300 g
  • Container Type
    Tube
  • End Use Operation
    Mirror Finish
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980110140
  • Material Application
    Aluminum, Stainless Steel, Steel

Overview

Mfr description
07T909 POLISHING PASTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought