Motion
07T907 POLISHING PASTE

WALTER SURFACE TECH
07T907 POLISHING PASTE

07T907 POLISHING PASTE
Mi Item #11084049
MFR #07T907 POLISHING PASTE
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T907 POLISHING PASTE

07T907 POLISHING PASTE
Mi Item #11084049
MFR #07T907 POLISHING PASTE

Mfr description
07T907 POLISHING PASTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.46/each

Specifications

Details

  • Color
    Pink
  • Compound Grade
    1000-1500
  • Compound Type
    Paste
  • Container Capacity
    1,200 g
  • Container Type
    Tube
  • End Use Operation
    Mirror Finish
  • Manufacturer Package Quantity
    1.000
  • Manufacturer Upc Number
    662980570555
  • Material Application
    Aluminum, Stainless Steel, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)