Overview
Mfr description
EPPM40G CLOSED METRIC PB-BALL BEARING
Specifications
- Pillow Block TypePillow Block Linear Ball Bearing
- Housing TypeClosed
- Shaft Diameter40 mm
- Overall Width108 mm
- Operating Temperature Range-4 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data