1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
EPS40-OP
Linear Ball Bearing - EPS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Sealed
MI ITEM #
11084240
MFR #
EPS40-OP
List Price
$161.48
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY EPS40-OP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
EPS40-OP
Linear Ball Bearing - EPS Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Sealed
MI ITEM #
11084240
MFR #
EPS40-OP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$161.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
EPS40-OP OPEN METRIC BALL BEARING
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
40 mm
Outside Diameter
62 mm
Overall Length
80 mm
Closure Type
Sealed
Series
EPS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data