1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
IPPSN12G
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #
11084249
MFR #
IPPSN12G
Price
$171.54
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY IPPSN12G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
IPPSN12G
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
MI ITEM #
11084249
MFR #
IPPSN12G
Mfr description
IPPSN12G OPEN INCH PB-BALL BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$171
.54
/each
Add to Cart
Specifications
Dimensions
Overall Width
2.7500 in
Shaft Diameter
0.7500 in
Details
Housing Type
Open
Operating Temperature Range
-4 to 176 °F
Pillow Block Type
Pillow Block Linear Ball Bearing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items