Motion
IPPS16G
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #11084257
MFR #IPPS16G
Price$208.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter
MI ITEM #11084257
MFR #IPPS16G

Mfr description
IPPS16G CLOSED INCH PB-BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.42/each

Specifications

Dimensions

  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Pillow Block Type
    Pillow Block Linear Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)