Motion
IPS12
Linear Ball Bearing - IPS Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Closed
Mi Item #11084267
MFR #IPS12
Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IPS Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Closed
Mi Item #11084267
MFR #IPS12

Mfr description
IPS12 CLOSED INCH BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.18/each

Specifications

Dimensions

  • Outer Ring Width
    1.6300 in, 41.40 mm
  • Outside Diameter
    1.2500 in
  • Overall Height
    1.2500 in, 31.75 mm
  • Overall Length
    1.6250 in
  • Overall Width
    1.2500 in, 31.75 mm
  • Shaft Diameter  
    0.7500 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    IPS
  • Type
    Self-Aligning Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)