Motion
IPS16
Linear Ball Bearing - IPS Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
Mi Item #11084269
MFR #IPS16
Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IPS Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Closed
Mi Item #11084269
MFR #IPS16

Mfr description
IPS16 CLOSED INCH BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.40/each

Specifications

Dimensions

  • Outer Ring Width
    2.2500 in, 57.15 mm
  • Outside Diameter
    1.5625 in
  • Overall Height
    1.5600 in, 39.62 mm
  • Overall Length
    2.2500 in
  • Overall Width
    1.5600 in, 39.62 mm
  • Shaft Diameter  
    1.0000 in

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    IPS
  • Type
    Self-Aligning Linear
  • Wiper Type
    Double seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)