Motion
IPS20
Linear Ball Bearing - IPS Series, 1.2500 in Shaft Diameter, 2.6250 in Overall Length, 1270 lb Load Capacity, Sealed
Mi Item #11084272
MFR #IPS20
Price$107.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - IPS Series, 1.2500 in Shaft Diameter, 2.6250 in Overall Length, 1270 lb Load Capacity, Sealed
Mi Item #11084272
MFR #IPS20

Mfr description
IPS20 CLOSED INCH BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.21/each

Specifications

Dimensions

  • Overall Length
    2.6250 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1270 lb
  • Series
    IPS
  • Static Load Capacity
    1230 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)