Motion
69936653336

NORTON ABRASIVES
69936653336

Norton Cup Brush - Steel Material, Knot - Standard Twist, 2-3/4 in Diam.
Mi Item #11085234
MFR #69936653336
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936653336

Norton Cup Brush - Steel Material, Knot - Standard Twist, 2-3/4 in Diam.
Mi Item #11085234
MFR #69936653336

Mfr description
69936653336 2-3/4 X .020 X 5/8-11 BLUEFI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.020 in
  • Brush Diameter
    2-3/4 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    2-3/4 in
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.020 in
  • Trim Length
    3/4 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Knot - Standard Twist
  • Brush Type
    Cup Brush
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69936653336
  • Manufacturer Upc Number
    699366533361
  • Material
    Steel - Carbon
  • Max Rpm
    14000 rpm
  • Product Type
    Cup Brushes
  • UPC_NO
    69936653336
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)