Motion
66252833492

NORTON ABRASIVES
66252833492

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 2.7500 in Diam., Arbor Hole Mount
MI ITEM #11085239
MFR #66252833492
Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833492

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 2.7500 in Diam., Arbor Hole Mount
MI ITEM #11085239
MFR #66252833492

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.35/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.020 in
  • Bristle Length
    0.7500 in
  • Brush Diameter
    2-3/4 in
  • Brush Length
    0.7500 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    2.7500 in
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    2.7500 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    0.7500 in
  • Trim Length
    3/4 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded Nut
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Standard Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Arbor Hole - Threaded Nut
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252833492
  • Manufacturer Upc Number
    662528334922
  • Material
    Steel - Carbon
  • Max Rpm
    15000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Product Type
    Cup Brushes
  • Specification
    Carbon Steel Knot - Standard Twist Cup Brush with Protective Guard
  • Type
    Cup Brush
  • UPC_NO
    66252833492
  • Wire Type
    Steel - Carbon

Overview

Mfr description
66252833492 2-3/4 X .020 X 5/8-11 BLUEFI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought