Motion
D5-20CTI-42
Conveyor Belt Idler - CEMA D Rating, 20 ° Trough Angle, 5.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #11086277
MFR #D5-20CTI-42
Price$1,937.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 20 ° Trough Angle, 5.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #11086277
MFR #D5-20CTI-42

Mfr description
D5-20CTI-42 CEMA D5 20 DEG 42" CI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,937.31/each

Specifications

Dimensions

  • Belt Width  
    42.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Channel Inset Trough Impact Idler
  • Trough Angle Degrees
    20 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)